Zoro Homepage

Caution Sign, 5 in. H, Vinyl, LCU3-0464-RD_7x5

  • Mfr # LCU3-0464-RD_7x5

  • Zoro # G4294739


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Make Sure All Power Sources are Locked Out Before Working On Machine
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0464-RD_7x5
Zoro #
G4294739
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Caution Reflective Label
Header
Caution
Legend
Make Sure All Power Sources are Locked Out Before Working On Machine
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Background Color
Yellow
Material
Vinyl
Subject Matter
Machine & Operational
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Text Color
Yellow
Glow In The Dark
No
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header
Caution
Sign Legend
Make Sure All Power Sources Are Locked Out Before Working On Machine
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Lockout Tagout Caution Reflective Label

Description

Lockout Tagout Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure All Power Sources Are Locked Out Before Working On Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.