Zoro Homepage

Caution Sign, 5 in. H, Vinyl, LCU3-0465-RD_7x5

  • Mfr # LCU3-0465-RD_7x5

  • Zoro # G4294678


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Unlawful To Operate This Equipment Within 10 Ft of High Voltage Lines
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0465-RD_7x5
Zoro #
G4294678
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Unlawful To Operate This Equipment Within 10 Ft of High Voltage Lines
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Background Color
Black
Subject Matter
Personal Protection
OSHA Compliant
Yes
Language
English
Mounting Style
Adhesive-Backed
Material
Vinyl
Header Legend Color
Yellow
Background Color
Yellow
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Legend
Unlawful To Operate This Equipment Within 10 Ft Of High Voltage Lines
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Material Properties
Flexible
Write on Surface
No
Mirror Print
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Product Type
High Voltage Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unlawful To Operate This Equipment Within 10 Ft Of High Voltage Lines, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.