Caution Sign, 5 in. H, Vinyl, Turn Machine, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0343-RD_7x5

  • Zoro # G4301991


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0343-RD_7x5
Zoro #
G4301991
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,5 in. H,Vinyl,Turn Machine
Header
Caution
Legend
Turn Machine Off When Not In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Language
English
Material
Vinyl
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Background Color
Black
Sign Legend
Turn Machine Off When Not In Use
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Corrosion Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Protective Coating
No Protective Coating
Write on Surface
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Adhesive Style
Permanent
Product Type
Machine & Operation Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Turn Machine Off When Not In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.