Zoro Homepage

Caution Sign, 5 in. H, Vinyl, Wear Goggles

  • Mfr # LCU3-0365-RD_7x5

  • Zoro # G4300670


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Caution
Legend
Wear Goggles When Using This Machine
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0365-RD_7x5
Zoro #
G4300670
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Wear Goggles When Using This Machine
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Material
Vinyl
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Background Color
Yellow
Mounting Style
Adhesive-Backed
Legend Color
Black
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
Abrasion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Legend
Wear Goggles When Using This Machine
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Sign Header
Caution
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Using This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.