Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0102-RD_7x5

  • Zoro # G4834929


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0102-RD_7x5
Zoro #
G4834929
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Language
English
Legend Style
Text
Subject Matter
Lockout Tagout
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Write on Surface
No
Graffiti Resistant
No
Legend Pictogram ID
PLKT-09
Header Pictogram ID
PPIC-51
Sign Header
Caution
Sign Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Sign Legend Background Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Glow In The Dark
No
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Yellow
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Lockout
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Sign Header Text Color
Black
Product Type
Lockout Tagout Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lock Out For Safety. Failure To Lock Out May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.