Zoro Homepage

Caution Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0354-RD_7x5

  • Zoro # G4301337


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Header
Caution
Legend
High Noise Level Use Ear Protection
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0354-RD_7x5
Zoro #
G4301337
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
High Noise Level Use Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Language
English
Material
Vinyl
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Graffiti Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Write on Surface
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Legend Style
Text
Sign Header Style
Text
Sign Header
Caution
State Specific Sign
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend
High Noise Level Use Ear Protection
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Level Use Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.