Zoro Homepage

Caution Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0474-RD_7x5

  • Zoro # G4294136


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0474-RD_7x5
Zoro #
G4294136
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Do not wear jewelry, loose clothing or long hair when operating this equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Yellow
Language
English
Background Color
Yellow
Header Legend Color
Yellow
Sign Legend Color
Black
Material
Vinyl
Legend Color
Black
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Legend Style
Text
Material Properties
Flexible
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Header Style
Text
Sign Header Background Color
Black
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Wear Jewelry, Loose Clothing Or Long Hair When Operating This Equipment
Corrosion Resistant
No
Sign Mounting Location
Wall
Product Type
Machine & Operation Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Jewelry, Loose Clothing Or Long Hair When Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.