Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1269-RD_7X5

  • Zoro # G2723071


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Eye And Ear Protection Must Be Worn In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1269-RD_7X5
Zoro #
G2723071
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye And Ear Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Material
Vinyl
Background Color
Yellow
Legend Style
Text
Double-Sided
No
Legend Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Corrosion Resistant
No
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Eye And Ear Protection Must Be Worn In This Area
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header
Caution
Chemical Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.