Caution Sign, 5 in Height, 7 in Width, Reflective Sheeting, Vertical Rectangle, English
Mfr # LCU3-0202-RD_7x5
Zoro # G4828988
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Header
Caution
Legend
Keep Hands Clear Pictogram
Width
7 in
Height
5 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU3-0202-RD_7x5
Zoro #
G4828988
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Machine Hazard (image), Sign Legend Background Color Yellow, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.