Caution Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0075-ED_10x7

  • Mfr # LCU3-0075-ED_10x7

  • Zoro # G5204628


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Hazardous Waste Material Only. No Smoking, Open Flames or Open Lights.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0075-ED_10x7
Zoro #
G5204628
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Material Only. No Smoking, Open Flames or Open Lights.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
Header Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mirror Print
No
Legend Pictogram Description
Fire Hazard
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Legend Pictogram ID
PFXG-56
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Header Pictogram ID
PPIC-51
Chemical Resistant
No
Write on Surface
No
Number of Printed Sides
1
Sign Header Background Color
Yellow
Corrosion Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Graffiti Resistant
Yes
Sign Header
Caution
Sign Header Text Color
Black
Material Properties
Flexible
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Symbol and Text
Sign Legend
Hazardous Waste Material Only. No Smoking, Open Flames Or Open Lights.
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Material Only. No Smoking, Open Flames Or Open Lights., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.