Caution Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0076-ED_10x7

  • Mfr # LCU3-0076-ED_10x7

  • Zoro # G5181537


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0076-ED_10x7
Zoro #
G5181537
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Header Background Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PFXG-56
Sign Header Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Sign Header Text Color
Black
Sign Header
Caution
Number of Printed Sides
1
Adhesive Style
Permanent
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Fire Hazard
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Chemical Resistant
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Material Properties
Flexible
Sign Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.