Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU3-0076-NP_10x7

  • Mfr # LCU3-0076-NP_10x7

  • Zoro # G5169871


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0076-NP_10x7
Zoro #
G5169871
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Double-Sided
No
Header Background Color
Yellow
Sign Legend Text Color
Black
Sign Header Text Color
Black
Legend Pictogram ID
PFXG-56
Sign Header
Caution
Material Properties
Flexible
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Header Pictogram ID
PPIC-51
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Chemical Resistant
No
State Specific Sign
No
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Fire Hazard
Write on Surface
No
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.