Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0039-RA_10x7

  • Mfr # LCU3-0039-RA_10x7

  • Zoro # G4838681


product price:  $9.19
/ea

Key Features

Header
Caution
Legend
Hot Work Area.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0039-RA_10x7
Zoro #
G4838681
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-51
Sign Legend
Hot Work Area.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Abrasion Resistant
No
State Specific Sign
No
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Black
Metal Detectable
Yes
Legend Pictogram ID
PPIC-51
Sign Legend Background Color
White
Anti-Slip Surface
No
Graffiti Resistant
Yes
Write on Surface
No
Material Special Properties
Metal Detectable
Product Type
Reflective Hot Work Area Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.