Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0065-RA_10x7

  • Mfr # LCU3-0065-RA_10x7

  • Zoro # G4837126


product price:  $8.69
/ea

Key Features

Legend
Use Handrail Falls May Result In Injury
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0065-RA_10x7
Zoro #
G4837126
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Use Handrail Falls May Result In Injury
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Mounting Style
Corner Holes
Material
Recycled Aluminum
Subject Matter
Slip, Trip, and Falls
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Header
Caution
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Text Color
Black
Header Pictogram ID
PPIC-51
Sign Header Background Color
Yellow
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PADM-51
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Header Text Color
Black
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Legend
Use Handrails. Falls May Result In Injury.
Number of Printed Sides
1
Legend Pictogram Description
Handrail
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Handrail Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Handrails. Falls May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.