Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0124-RA_10x7

  • Mfr # LCU3-0124-RA_10x7

  • Zoro # G4833641


product price:  $9.15
/ea

Key Features

Legend
Door Swings Open
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0124-RA_10x7
Zoro #
G4833641
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Door Swings Open
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Door Instruction
Language
English
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Mounting Style
Corner Holes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Open Door
Corrosion Resistant
Yes
Sign Header
Caution
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Text Color
Black
Anti-Slip Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Sign Legend
Door Swings Open
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PPIC-83
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black
Sign Mounting Location
Wall
Abrasion Resistant
No
Mirror Print
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Product Type
Reflective Door Instruction Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Door Swings Open, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.