Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0194-RA_10x7

  • Mfr # LCU3-0194-RA_10x7

  • Zoro # G4829505


product price:  $8.25
/ea

Key Features

Legend
Watch for Lift Trucks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0194-RA_10x7
Zoro #
G4829505
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Watch for Lift Trucks
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Legend Style
Text
Subject Matter
Lift Truck
Language
English
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Sign Legend
Watch For Lift Trucks
Legend Pictogram Description
Forklift
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-84
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Header
Caution
Material Special Properties
Metal Detectable
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Product Type
Reflective Lift Truck Traffic Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Lift Trucks, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.