Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0195-RA_10x7

  • Mfr # LCU3-0195-RA_10x7

  • Zoro # G4829441


product price:  $9.19
/ea

Key Features

Legend
Watch Out for Fork Lift Trucks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0195-RA_10x7
Zoro #
G4829441
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Watch Out for Fork Lift Trucks
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Recycled Aluminum
Mounting Style
Corner Holes
Language
English
Subject Matter
Lift Truck
Legend/Background Color
Black/Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-84
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Rigid
Sign Legend
Watch Out For Fork Lift Trucks
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Forklift
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Legend Text Color
Black
Mirror Print
No
State Specific Sign
No
Product Type
Reflective Lift Truck Traffic Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Fork Lift Trucks, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products