Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0198-RA_10x7

  • Mfr # LCU3-0198-RA_10x7

  • Zoro # G4829268


product price:  $9.15
/ea

Key Features

Legend
Wheels Must Be Chocked
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0198-RA_10x7
Zoro #
G4829268
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Wheels Must Be Chocked
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Subject Matter
Personal Protection
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Legend
Wheels Must Be Chocked
Legend Pictogram ID
PPIC-85
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Mirror Print
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Chock Wheels
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Graffiti Resistant
Yes
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Glow In The Dark
No
Material Properties
Rigid
Product Type
Reflective Chock Wheels Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wheels Must Be Chocked, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products