Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0209-RA_10x7

  • Mfr # LCU3-0209-RA_10x7

  • Zoro # G4828601


product price:  $8.75
/ea

Key Features

Legend
Sound Horn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0209-RA_10x7
Zoro #
G4828601
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Sound Horn
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Write on Surface
No
Metal Detectable
Yes
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Legend
Sound Horn
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Product Type
Reflective Lift Truck Traffic Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.