Shop LYLE

Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1065-NA_10x7

  • Mfr # U4-1065-NA_10x7
  • Zoro # G5820217

product price: 
$
7.69
/ea

Key Features

Header
Caution
Legend
Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1065-NA_10x7
Zoro #
G5820217
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Caution
Anti-Slip Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Material Properties
Rigid
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Abrasion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Legend
Authorized Personnel Only
Sign Header Background Color
Black
Includes Mounting Hardware
No
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.