Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1155-NA_10x7

  • Mfr # U4-1155-NA_10x7

  • Zoro # G5859688


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Caution
Legend
Contractor Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1155-NA_10x7
Zoro #
G5859688
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Contractor Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Glow In The Dark
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Mirror Print
No
Write on Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Contractor Personnel Only
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Background Color
Black
Chemical Resistant
No
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contractor Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.