Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1258-NA_10x7

  • Mfr # U4-1258-NA_10x7

  • Zoro # G5870343


product price:  $6.69
/ea

Key Features

Header
Caution
Legend
CAUTION EMPLOYEES ONLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1258-NA_10x7
Zoro #
G5870343
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
CAUTION EMPLOYEES ONLY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Write on Surface
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header
Caution
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black
Corrosion Resistant
Yes
Sign Legend
Employees Only
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Graffiti Resistant
Yes
Chemical Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products