Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1428-NA_10x7

  • Mfr # U4-1428-NA_10x7
  • Zoro # G5199019
product price: 
$
8.89
/ea

Key Features

Header
Caution
Legend
Hot Surface
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1428-NA_10x7
Zoro #
G5199019
UPC #
-
Country of Origin
United States
Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend
Hot Surface
Sign Header
Caution
Sign Header Style
Text
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Glow In The Dark
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products