Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1505-RA_10X7

  • Mfr # U4-1505-RA_10X7

  • Zoro # G2720560


product price:  $8.85
/ea

Key Features

Header
Caution
Legend
Look Out For Construction Traffic
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1505-RA_10X7
Zoro #
G2720560
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Look Out For Construction Traffic
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Language
English
Material
Aluminum
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Legend Color
Black
Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Sign Legend
Look Out For Construction Traffic
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Graffiti Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Header
Caution
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Construction Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products