Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1584-NA_10x7

  • Mfr # U4-1584-NA_10x7
  • Zoro # G5885481
product price: 
$
7.69
/ea

Key Features

Header
Caution
Legend
Pedestrian Traffic Sound Horn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1584-NA_10x7
Zoro #
G5885481
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Pedestrian Traffic Sound Horn
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Metal Detectable
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
State Specific Sign
No
Chemical Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header
Caution
Corrosion Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Material Properties
Rigid
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Pedestrian Traffic Sound Horn
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pedestrian Traffic Sound Horn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.