Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1667-NA_10x7

  • Mfr # U4-1667-NA_10x7

  • Zoro # G5814291


product price:  $7.19
/ea

Key Features

Header
Caution
Legend
Slippery Floor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1667-NA_10x7
Zoro #
G5814291
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Slippery Floor
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Slippery Floor
Number of Printed Sides
1
Glow In The Dark
No
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Metal Detectable
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Product Type
Wall Mount Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Floor, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products