Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1733-NA_10x7

  • Mfr # U4-1733-NA_10x7

  • Zoro # G5884063


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Caution
Legend
To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1733-NA_10x7
Zoro #
G5884063
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Caution
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Header Text Color
Yellow
Metal Detectable
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Sign Legend
To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H.
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend To Conserve Fuel This Vehicle Does Not Exceed 60 M.P.H., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products