Shop LYLE

Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U4-1255-RA_10X7

  • Mfr # U4-1255-RA_10X7
  • Zoro # G2723336

product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Caution
Legend
Electromagentic Radiation In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1255-RA_10X7
Zoro #
G2723336
UPC #
-
Country of Origin
United States
Item
Radiation & Laser Sign
Header
Caution
Legend
Electromagentic Radiation In Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Write on Surface
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Electromagnetic Radiation In Use
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Header Background Color
Black
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Header
Caution
Mirror Print
No
Maximum Service Temperature
130 Degrees F

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electromagnetic Radiation In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products