Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U4-1528-RA_10X7

  • Mfr # U4-1528-RA_10X7

  • Zoro # G2720271


product price:  $9.15
/ea

Key Features

Header
Caution
Legend
Microwave In Operation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1528-RA_10X7
Zoro #
G2720271
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave In Operation
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Mounting Style
With Mounting Holes
Material
Aluminum
Background Color
Yellow
OSHA Compliant
Yes
Language
English
Header Legend Color
Yellow
Double-Sided
No
Subject Matter
Microwave Hazard
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Sign Legend
Microwave In Operation
Abrasion Resistant
No
State Specific Sign
No
Sign Header Style
Text
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Standards
ANSI Z53.1-1967 OSHA 1910.145
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Operation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products