Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0014-ED_10x7

  • Mfr # LCU3-0014-ED_10x7

  • Zoro # G5164229


product price:  $6.15
/ea
Sold in multiples of 3 for $18.45

Key Features

Header
Caution
Legend
Watch Out For Fork Truck Operating In Area. Accident May Cause Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0014-ED_10x7
Zoro #
G5164229
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch Out For Fork Truck Operating In Area. Accident May Cause Injury.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Yellow
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Forklift
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Legend
Watch Out For Fork Truck Operating In Area. Accident May Cause Injury.
Sign Legend Background Color
Yellow
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header
Caution
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Legend Pictogram ID
PPIC-75
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Includes Mounting Hardware
No
Header Pictogram ID
PPIC-51
Metal Detectable
No
ANSI 969 Compliant
No
Glow In The Dark
No
Write on Surface
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Fork Truck Operating In Area. Accident May Cause Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.