Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0094-ED_10x7

  • Mfr # LCU3-0094-ED_10x7

  • Zoro # G5157378


product price:  $3.49
/ea

Key Features

Header
Caution
Legend
Keep All Cylinders Chained
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0094-ED_10x7
Zoro #
G5157378
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep All Cylinders Chained
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Header Background Color
Yellow
Double-Sided
No
Header Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Legend Pictogram ID
PCHL-22
Chemical Resistant
No
Write on Surface
No
Sign Legend
Keep All Cylinders Chained.
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Material Properties
Flexible
Sign Header Background Color
Yellow
Sign Legend Background Color
Yellow
Legend Pictogram Description
Cylinders
Sign Header
Caution
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.