Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0098-ED_10x7

  • Mfr # LCU3-0098-ED_10x7

  • Zoro # G5276378


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Legend
Avoid injury watch your step
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0098-ED_10x7
Zoro #
G5276378
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Avoid injury watch your step
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Legend Pictogram ID
PSTF-21
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-51
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Avoid Injury. Watch Your Step.
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Trip Hazard
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Mirror Print
No
Glow In The Dark
No
Sign Header
Caution
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.