Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0136-ED_10x7

  • Mfr # LCU3-0136-ED_10x7

  • Zoro # G5281217


product price:  $2.99
/ea

Key Features

Header
Caution
Legend
Fall Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0136-ED_10x7
Zoro #
G5281217
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Fall Hazard
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PSTF-24
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Sign Header
Caution
Number of Printed Sides
1
Sign Legend
Fall Hazard
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Material Properties
Flexible
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Header Text Color
Yellow
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram Description
Fall Hazard
Average Outdoor Durability
1 to 3 yr
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fall Hazard, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.