Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0140-ED_10x7

  • Mfr # LCU3-0140-ED_10x7

  • Zoro # G5199789


product price:  $3.79
/ea

Key Features

Header
Caution
Legend
Slippery floor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0140-ED_10x7
Zoro #
G5199789
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Slippery floor
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 302 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Number of Printed Sides
1
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Write on Surface
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Yellow
Legend Pictogram ID
PSTF-20
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Legend
Slippery Floor
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Glow In The Dark
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Mirror Print
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Slip Hazard
Product Type
Wall Mount Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Slippery Floor, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.