Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0208-ED_10x7

  • Mfr # LCU3-0208-ED_10x7

  • Zoro # G5281250


product price:  $3.29
/ea

Key Features

Header
Caution
Legend
Wet floor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0208-ED_10x7
Zoro #
G5281250
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wet floor
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Legend Style
Text
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Abrasion Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Material Properties
Flexible
Metal Detectable
No
Sign Legend
Wet Floor
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
No
Sign Legend Style
Text
Mirror Print
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Product Type
Wall Mount Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wet Floor, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products