Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0310-ED_10x7

  • Mfr # LCU3-0310-ED_10x7

  • Zoro # G5293141


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Caution
Legend
Floor Opening Do Not Remove
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0310-ED_10x7
Zoro #
G5293141
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Floor Opening Do Not Remove
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Floor Opening Do Not Remove
Number of Printed Sides
1
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Opening Do Not Remove, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.