Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0311-ED_10x7

  • Mfr # LCU3-0311-ED_10x7

  • Zoro # G5264828


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Legend
Potential Biohazard Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0311-ED_10x7
Zoro #
G5264828
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Potential Biohazard Present
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Legend
Potential Biohazard Present
Chemical Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Sign Mounting Location
Wall
Sign Legend Style
Text
State Specific Sign
No
Material Properties
Flexible
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Sign Legend Background Color
Yellow
Write on Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Style
Text
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Potential Biohazard Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.