Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0395-ED_10x7

  • Mfr # LCU3-0395-ED_10x7

  • Zoro # G5247720


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0395-ED_10x7
Zoro #
G5247720
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header
Caution
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Header Style
Text
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Glow In The Dark
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Legend
Check Battery Acid Before Connecting Charger
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check Battery Acid Before Connecting Charger, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.