Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0470-ED_10x7

  • Mfr # LCU3-0470-ED_10x7

  • Zoro # G5241098


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
The Placement of Hazardous Waste In This Container Is Strictly Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0470-ED_10x7
Zoro #
G5241098
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
The Placement of Hazardous Waste In This Container Is Strictly Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Legend Style
Text
Sign Legend
The Placement Of Hazardous Waste In This Container Is Strictly Prohibited
Metal Detectable
No
State Specific Sign
No
Sign Header
Caution
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend The Placement Of Hazardous Waste In This Container Is Strictly Prohibited, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products