Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0495-ED_10x7

  • Mfr # LCU3-0495-ED_10x7

  • Zoro # G5180557


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Wet floor/slippery when wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0495-ED_10x7
Zoro #
G5180557
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wet floor/slippery when wet
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 302 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
Header Background Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Slip Hazard
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Legend Pictogram ID
PSTF-25
Sign Header Style
Text
Sign Legend
Wet Floor/Slippery When Wet
State Specific Sign
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Black
Sign Mounting Location
Wall
Metal Detectable
No
Mirror Print
No
Graffiti Resistant
Yes
Material Properties
Flexible
Product Type
Wall Mount Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wet Floor/Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products