Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, LCU3-0131-ED_10x7

  • Mfr # LCU3-0131-ED_10x7

  • Zoro # G5164350


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Caution
Legend
Laser Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0131-ED_10x7
Zoro #
G5164350
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
176 Degrees F
Sign Legend
Laser Area
Glow In The Dark
No
Graffiti Resistant
Yes
Metal Detectable
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Legend Pictogram ID
PRAD-20
Sign Mounting Location
Wall
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Legend Pictogram Description
Laser
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Laser Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.