Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, LCU3-0377-ED_10x7

  • Mfr # LCU3-0377-ED_10x7

  • Zoro # G5157630


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Legend
Helium Neon Laser Do Not Stare Into Beam
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0377-ED_10x7
Zoro #
G5157630
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Helium Neon Laser Do Not Stare Into Beam
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Header Background Color
Black
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
Abrasion Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Sign Legend
Helium Neon Laser Do Not Stare Into Beam
Metal Detectable
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Header Background Color
Black
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
State Specific Sign
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Helium Neon Laser Do Not Stare Into Beam, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.