Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0016-NP_10x7

  • Mfr # LCU3-0016-NP_10x7

  • Zoro # G5229493


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Watch For Lift Trucks. Accident May Cause Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0016-NP_10x7
Zoro #
G5229493
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch For Lift Trucks. Accident May Cause Injury.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Chemical Resistant
No
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-51
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Write on Surface
No
Legend Pictogram Description
Forklift
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Yellow
Material Properties
Flexible
Corrosion Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend
Watch For Lift Trucks. Accident May Cause Injury.
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Legend Pictogram ID
PPIC-75
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Lift Trucks. Accident May Cause Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.