Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0017-NP_10x7

  • Mfr # LCU3-0017-NP_10x7

  • Zoro # G5275669


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Slippery Floor. Falls May Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0017-NP_10x7
Zoro #
G5275669
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Slippery Floor. Falls May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Yellow
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-51
State Specific Sign
No
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Legend Pictogram ID
PSTF-22
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
Legend Pictogram Description
Slip Hazard
Anti-Slip Surface
No
Sign Header
Caution
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Sign Legend
Slippery Floor. Falls May Result In Injury.
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Product Type
Wall Mount Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery Floor. Falls May Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.