Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0020-NP_10x7

  • Mfr # LCU3-0020-NP_10x7

  • Zoro # G5262682


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0020-NP_10x7
Zoro #
G5262682
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Metal Detectable
No
Mirror Print
No
Sign Header Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
4 Corner
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Includes Mounting Hardware
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Floor Slippery When Wet.
Sign Format
ANSI/OSHA Format
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Wall Mount Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Slippery When Wet., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.