Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0021-NP_10x7

  • Mfr # LCU3-0021-NP_10x7

  • Zoro # G5258841


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Parking Lot May Be Slippery When Icy Or Wet Conditions Exist
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0021-NP_10x7
Zoro #
G5258841
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Parking Lot May Be Slippery When Icy Or Wet Conditions Exist
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Yellow
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Yellow
Write on Surface
No
Sign Header Text Color
Black
Sign Legend
Parking Lot May Be Slippery When Icy Or Wet Conditions Exist.
Header Pictogram ID
PPIC-51
Chemical Resistant
No
Legend Pictogram ID
PSTF-22
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Corrosion Resistant
Yes
Legend Pictogram Description
Slip Hazard
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Product Type
Wall Mount Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Parking Lot May Be Slippery When Icy Or Wet Conditions Exist., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.