Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0030-NP_10x7

  • Mfr # LCU3-0030-NP_10x7

  • Zoro # G5264959


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Wet Floor. Falls May Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0030-NP_10x7
Zoro #
G5264959
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Wet Floor. Falls May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Mirror Print
No
Sign Legend
Wet Floor. Falls May Result In Injury.
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Chemical Resistant
No
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Wall Mount Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wet Floor. Falls May Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.