Shop LYLE

Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0046-NP_10x7

  • Mfr # LCU3-0046-NP_10x7
  • Zoro # G5173469

product price: 
$
3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Caution
Legend
Slow Down Pedestrian Traffic. Accident May Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0046-NP_10x7
Zoro #
G5173469
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Slow Down Pedestrian Traffic. Accident May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Sign Header
Caution
ANSI 969 Compliant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend
Slow Down Pedestrian Traffic. Accident May Result In Injury.
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slow Down Pedestrian Traffic. Accident May Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.