Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0049-NP_10x7

  • Mfr # LCU3-0049-NP_10x7

  • Zoro # G5206603


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Slow. Sound Horn To Avoid Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0049-NP_10x7
Zoro #
G5206603
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Slow. Sound Horn To Avoid Injury.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PPIC-43
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Legend
Slow. Sound Horn To Avoid Injury.
Legend Pictogram Description
Exclamation Point
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Background Color
Yellow
Sign Header Text Color
Black
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
No
Sign Header
Caution
Header Pictogram ID
PPIC-51
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slow. Sound Horn To Avoid Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.