Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0078-NP_10x7

  • Mfr # LCU3-0078-NP_10x7

  • Zoro # G5248612


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0078-NP_10x7
Zoro #
G5248612
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Abrasion Resistant
No
Mirror Print
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram Description
No Entry
Material Properties
Flexible
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Legend Pictogram ID
PADM-46
Graffiti Resistant
Yes
Chemical Resistant
No
Write on Surface
No
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Storage Area. Unauthorized Persons Keep Out., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.